TYROLIT Premium 2in1 Zirocnia Flap Disc, 4-1/2" x 7/8", Type 27, 60 Grit

  • Mfr # 34334163

  • Zoro # G512488195


product price:  $6.65
/ea
Sold in multiples of 10 for $66.50

Key Features

Flap Disc Type
Type 1
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Backing Material
Fiberglass
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34334163
Zoro #
G512488195
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Flap Disc Type
Type 1
Backing Material
Fiberglass
Abrasive Material
Zirconia
Series
2 in 1 Flap Disc
Density Rating
Standard
Application
Carbon Steel, Stainless Steel

Description

4-1/2in X 7/8in ZR Premium 2 in 1 Flap Disc, Type 1. Tyrolit has developed a new and complete family of high performance flap discs. All flap discs are certified fe-s-cl free - no contamination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.