
Shop TRYOLIT ABRASIVES
See all product information
TYROLIT Premium 3" 36 Grit Type-R Ziconium Grinding Disc for Steel and Stainless Steel, ZA-P48 PE Y
Mfr # 112438
Zoro # G312488173
product price:Â $2.15
/ea
Sold in multiples of 25 for $53.75
Key Features
Overall Diameter
3 in
Abrasive Material
Zirconium
Series
Q-Disc System
Abrasive Type
Type R
Application
Carbon Steel, Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
112438
Zoro #
G312488173
UPC #
9003171124385
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Abrasive Material
Zirconium
Grit
36
Series
Q-Disc System
Abrasive Type
Type R
Application
Carbon Steel, Stainless Steel
Description
3in 36 Grit Type-R Ziconium Grinding Disc for Steel and Stainless Steel, Y Weight Backing. ZIRCONIUM DISCS FOR REMOVING OXIDATION, PAINT, ADHESIVES, DISCOLORATION, SCALE, LIGHT RUST, LIGHT WELDS AND DE-BURRING. EASY TO USE AND CHANGE OVER
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.