TYROLIT Premium 3" Aluminum Oxide Type R Grinding Disc, 24 Grit A-P01 PE Y

  • Mfr # 111611

  • Zoro # G112488243


product price:  $1.35
/ea
Sold in multiples of 25 for $33.75

Key Features

Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Series
Q-Disc System
Abrasive Type
Type R
Application
Carbon Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111611
Zoro #
G112488243
UPC #
9003171116113
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Abrasive Material
Aluminum Oxide
Grit
24
Series
Q-Disc System
Abrasive Type
Type R
Application
Carbon Steel, Stainless Steel

Description

ALUMINUM OXIDE DISCS FOR REMOVING OXIDATION, PAINT, ADHESIVES, DISCOLORATION, SCALE, LIGHT RUST, LIGHT WELDS AND DE-BURRING. EASY TO USE AND CHANGE OVER

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.