Shop TRYOLIT ABRASIVES

TYROLIT Premium 4-1/2" x 7/8" Ceramic Resin Fiber Sanding Disc, 80 Grit CA-P93

  • Mfr # 706109
  • Zoro # G312488180

product price: 
$
2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Mounting Hole Size
7/8 in
Abrasive Material
Ceramic
Series
Resin Fiber Discs
For Use On Surface Material
Carbon Steel, Stainless Steel
Arbor Hole Type
Unthreaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
706109
Zoro #
G312488180
UPC #
9003177061097
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in

Details

Abrasive Material
Ceramic
Abrasive Grit
80
Series
Resin Fiber Discs
For Use On Surface Material
Carbon Steel, Stainless Steel
Arbor Hole Type
Unthreaded

Description

CERAMIC RESIN FIBER DISCS FOR COARSE AND FINE GRINDING WORK AS WELL AS FOR REMOVING RUST AND BURRS FROM STEEL SURFACES

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.