Shop TRYOLIT ABRASIVES

TYROLIT Premium 4-1/2" x 7/8" Zirconmium Resin Fiber Sanding Discs for Steel, 80 Grit ZA-P43

  • Mfr # 706073

  • Zoro # G612488163


product price:  $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Material
Zirconium
Abrasive Grit
80
Series
Resin Fiber Discs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
706073
Zoro #
G612488163
UPC #
9003177060731
Country of Origin
Switzerland

Dimensions

Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in

Details

Abrasive Material
Zirconium
Abrasive Grit
80
Series
Resin Fiber Discs
For Use On Surface Material
Carbon Steel, Stainless Steel
Arbor Hole Type
Unthreaded

Description

ZIRCONIUM FIBRE DISCS FOR COARSE AND FINE GRINDING WORK AS WELL AS FOR REMOVING RUST AND BURRS FROM STEEL SURFACES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.