
Shop TRYOLIT ABRASIVES
See all product information
TYROLIT Premium 7" x 7/8" Zirconmium Resin Fiber Sanding Discs for Steel, 120 Grit ZA-P43
Mfr # 706092
Zoro # G812488352
product price:Â $1.89
/ea
Sold in multiples of 25 for $47.25
Key Features
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Material
Zirconium
Abrasive Grit
120
Series
Resin Fiber Discs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
706092
Zoro #
G812488352
UPC #
9003177060922
Country of Origin
Switzerland
Dimensions
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Details
Abrasive Material
Zirconium
Abrasive Grit
120
Series
Resin Fiber Discs
Arbor Hole Type
Unthreaded
For Use On Surface Material
Carbon Steel, Stainless Steel
Description
ZIRCONIUM FIBRE DISCS FOR COARSE AND FINE GRINDING WORK AS WELL AS FOR REMOVING RUST AND BURRS FROM STEEL SURFACES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.