Shop TRYOLIT ABRASIVES
See all product information
Create Account
TYROLIT Premium 7" x 7/8" Zirconmium Resin Fiber Sanding Discs for Steel, 60 Grit ZA-P43
- Mfr # 706090
- Zoro # G812488178
product price:Â
$
1.89
/ea
Sold in multiples of 25 for
$47.25
Key Features
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Material
Zirconium
Abrasive Grit
60
Series
Resin Fiber Discs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 706090
- Zoro #
- G812488178
- UPC #
- 9003177060908
- Country of Origin
- Switzerland
Dimensions
- Disc Diameter
- 7 in
- Mounting Hole Size
- 7/8 in
Details
- Abrasive Material
- Zirconium
- Abrasive Grit
- 60
- Series
- Resin Fiber Discs
- For Use On Surface Material
- Carbon Steel, Stainless Steel
- Arbor Hole Type
- Unthreaded
Description
ZIRCONIUM FIBRE DISCS FOR COARSE AND FINE GRINDING WORK AS WELL AS FOR REMOVING RUST AND BURRS FROM STEEL SURFACES
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.