TYROLIT Premium CERABOND Flap Disc, 5" x 5/8-11, Type 27, 40 Grit

  • Mfr # 34334430

  • Zoro # G812488321


product price:  $8.89
/ea
Sold in multiples of 5 for $44.45

Key Features

Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
5/8 in-11
Backing Material
Fiberglass
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34334430
Zoro #
G812488321
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Diameter
5 in
Connector Size
5/8 in-11

Details

Flap Disc Type
Type 27
Backing Material
Fiberglass
Abrasive Material
Ceramic
Grit
40
Series
CERABOND X Flap Disc
Maximum Operating Speed
12,250 RPM
Application
Carbon Steel, Stainless Steel
Density Rating
Standard

Description

5in X 5/8-11in Ceramic Premium CERABOND X Flap disc, Type 27, 40 Grit. Tyrolit has developed a new and complete family of high performance flap discs. CERABOND X FLAP DISCS IMPRESS WITH BOTH THEIR PERFORMANCE AND LONGEVITY. THEY OFFER 30% MORE STOCK REMOVAL COMPARED TO THEIR PREDECESSORS. THIS HAS BEEN ACHIEVED BY USING A NEW CERAMIC GRIT IN COMBINATION WITH AN INNOVATIVE BOND SYSTEM. All flap discs are certified fe-s-cl free - no contamination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.