Shop TRYOLIT ABRASIVES
See all product information
Create Account
TYROLIT Premium Coated Resin Fiber Disc, ZA-P48, 4-1/2" x 7/8", 120 Grit
- Mfr # 34162985
- Zoro # G712488339
product price:Â
$
1.45
/ea
Sold in multiples of 25 for
$36.25
Key Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Material
Zirconium
Abrasive Grit
120
Max. RPM
13,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34162985
- Zoro #
- G712488339
- UPC #
- 9003170033534
- Country of Origin
- Czechia
- Abrasive Material
- Zirconium
- Abrasive Grit
- 120
- Max. RPM
- 13,300 RPM
- Series
- Premium Coated Resin Fiber Disc
- For Use On Surface Material
- Carbon Steel, Stainless Steel
Dimensions
- Disc Diameter
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
Description
4-1/2in x 7/8in High Performance Coated Zirconium Resin Fiber Disc, 120 Grit . HIGH PERFORMANCE ZIRCONIUM PLUS ENGINEERED WITH SPECIAL ADDITIVES AND COOLANTS FOR ULTRA HIGH PERFORMANCE IN STEEL, STAINLESS STEEL AND ALUMINUM
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.