TYROLIT Premium Coated Resin Fiber Sanding Discs, 4-1/2" x 7/8", ZA-P48, 24 Grit

  • Mfr # 34162979

  • Zoro # G012488152


product price:  $2.89
/ea
Sold in multiples of 25 for $72.25

Key Features

Mounting Hole Size
7/8 in
Abrasive Material
Zirconium
Abrasive Grit
24
Series
Resin Fiber Discs
Arbor Hole Type
Unthreaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34162979
Zoro #
G012488152
UPC #
9009010031906
Country of Origin
Korea, Republic of

Dimensions

Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in

Details

Abrasive Material
Zirconium
Abrasive Grit
24
Series
Resin Fiber Discs
Arbor Hole Type
Unthreaded
For Use On Surface Material
Carbon Steel, Stainless Steel

Description

4-1/2in x 7/8 Coated Zirconium Resin Fiber Disc for Steel, Stainless Steel and Aluminum, 24 Grit. HIGH PERFORMANCE ZIRCONIUM PLUS ENGINEERED WITH SPECIAL ADDITIVES AND COOLANTS FOR ULTRA HIGH PERFORMANCE IN STEEL, STAINLESS STEEL AND ALUMINUM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.