
TYROLIT Premium Coated Resin Fiber Sanding Discs, 4-1/2" x 7/8", ZA-P48, 36 Grit
Mfr # 34162980
Zoro # G812488192
product price:Â $2.89
/ea
Sold in multiples of 25 for $72.25
Key Features
Mounting Hole Size
7/8 in
Abrasive Material
Zirconium
Abrasive Grit
36
Series
Resin Fiber Discs
For Use On Surface Material
Carbon Steel, Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34162980
Zoro #
G812488192
UPC #
9009010031944
Country of Origin
Korea, Republic of
Dimensions
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Details
Abrasive Material
Zirconium
Abrasive Grit
36
Series
Resin Fiber Discs
For Use On Surface Material
Carbon Steel, Stainless Steel
Arbor Hole Type
Unthreaded
Description
4-1/2in x 7/8 Coated Zirconium Resin Fiber Disc for Steel, Stainless Steel and Aluminum, 36 Grit. HIGH PERFORMANCE ZIRCONIUM PLUS ENGINEERED WITH SPECIAL ADDITIVES AND COOLANTS FOR ULTRA HIGH PERFORMANCE IN STEEL, STAINLESS STEEL AND ALUMINUM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.