TYROLIT Premium Curved Flap Disc, 4-1/2" x 7/8", 60 Grit

  • Mfr # 34660854

  • Zoro # G412488240


product price:  $13.75
/ea
Sold in multiples of 5 for $68.75

Key Features

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Ceramic
Application
Carbon Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34660854
Zoro #
G412488240
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Abrasive Material
Ceramic
Application
Carbon Steel, Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.