Shop TRYOLIT ABRASIVES
See all product information
Create Account
TYROLIT Premium Fiber Backed Coated Flap Disc for Non-Ferrous Metals, 4-1/2" x 7/8", CA 60 Grit
- Mfr # 707007
- Zoro # G712488315
product price:Â
$
7.29
/ea
Sold in multiples of 10 for
$72.90
Key Features
Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded
Series
Non-Ferrous Flap Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 707007
- Zoro #
- G712488315
- UPC #
- 9003177070075
- Country of Origin
- Austria
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 7/8 in
Details
- Flap Disc Type
- Type 27
- Connector Type
- Unthreaded
- Grit
- 60
- Series
- Non-Ferrous Flap Disc
- Application
- Carbon Steel, Stainless Steel
Description
4-1/2in x 7/8in Heavy Duty Coated Flap Disc for Aluminum and other Non-Ferrous Metals, Fiberglass Backed, 60 Grit for heady duty use on aluminum and non-ferrous applications. Special grain and coating provide excellent stock removal and long life.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.