TYROLIT Premium Flap Disc for Non-Ferrous Metals, 4-1/2" x 7/8", Type 27, 80 Grit

  • Mfr # 34334909

  • Zoro # G512488140


product price:  $8.55
/ea
Sold in multiples of 10 for $85.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Backing Material
Fiberglass
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34334909
Zoro #
G512488140
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Flap Disc Type
Type 29
Backing Material
Fiberglass
Abrasive Material
Ceramic
Grit
80
Series
Premium Flap Disc
Maximum Operating Speed
13,300 RPM
Density Rating
Standard
Application
Carbon Steel, Stainless Steel

Description

4-1/2in x 7/8in Ceramic Premium Flap Disc for Non-Ferrous Metals, Type 27, 80 Grit. Tyrolit has developed a new and complete family of high performance flap discs. All flap discs are certified fe-s-cl free - no contamination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.