TYROLIT Premium LONGLIFE Trimmable Flap Disc, 5" x 7/8", Type 27, ZA 80 Grit

  • Mfr # 680383

  • Zoro # G512488270


product price:  $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Zirconium
Series
LONGLIFE Flap Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680383
Zoro #
G512488270
UPC #
9003176803834
Country of Origin
Austria

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in

Details

Flap Disc Type
Type 27
Abrasive Material
Zirconium
Grit
80
Series
LONGLIFE Flap Disc
Application
Carbon Steel, Stainless Steel

Description

5in X 7/8in Zirconia Premium Long Life Flap Disc, Type 27, 80 Grit. Tyrolit has developed a new and complete family of high performance flap discs. FOR HEAVY DUTY USE ON STEEL AND STAINLESS STEEL, WITH ZIRCONIUM GRAIN EASY-TRIM PLASTIC BACKED, PROVEN ENHANCED PERFORMANCE AND LIFE All flap discs are certified fe-s-cl free - no contamination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.