TYROLIT Premium LONGLIFE Zirconia Flap Disc, 4-1/2" x 5/8-11, Type 27, 40 Grit
- Mfr # 34334403
- Zoro # G612488125
product price:Â
$
6.55
/ea
Sold in multiples of 5 for
$32.75
Key Features
Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Backing Material
Fiberglass
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34334403
- Zoro #
- G612488125
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 5/8 in-11
Details
- Flap Disc Type
- Type 27
- Backing Material
- Fiberglass
- Abrasive Material
- Ceramic
- Grit
- 40
- Series
- LONGLIFE Flap Disc
- Maximum Operating Speed
- 13,300 RPM
- Density Rating
- Standard
- Application
- Carbon Steel, Stainless Steel
Description
4-1/2in X 7/8in Zirconia Premium Long Life Flap Disc, Type 27, 40 Grit. Tyrolit has developed a new and complete family of high performance flap discs. FOR HEAVY DUTY USE ON STEEL AND STAINLESS STEEL, WITH ZIRCONIUM GRAIN EASY-TRIM PLASTIC BACKED, PROVEN ENHANCED PERFORMANCE AND LIFE All flap discs are certified fe-s-cl free - no contamination.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.