Shop TRYOLIT ABRASIVES

TYROLIT Premium Resin Fiber Disc, 4-1/2" x 7/8", ZA-P48 V, 120 Grit

  • Mfr # 34163890
  • Zoro # G612488293

product price: 
$
1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Mounting Hole Size
7/8 in
Abrasive Material
Zirconium
Series
Zirconium Plus Resin Fiber Discs
Arbor Hole Type
Unthreaded
For Use On Surface Material
Carbon Steel, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
34163890
Zoro #
G612488293
UPC #
9009010032569
Country of Origin
Austria

Dimensions

Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in

Details

Abrasive Material
Zirconium
Abrasive Grit
120
Series
Zirconium Plus Resin Fiber Discs
Arbor Hole Type
Unthreaded
For Use On Surface Material
Carbon Steel, Stainless Steel

Description

HIGH PERFORMANCE ZIRCONIUM PLUS ENGINEERED WITH SPECIAL ADDITIVES AND COOLANTS FOR ULTRA HIGH PERFORMANCE IN STEEL, STAINLESS STEEL AND ALUMINUM Type No. Dimension

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.