
TYROLIT Premium Resin Fiber Disc, 5" x 7/8", ZA-P43 V, 40 Grit
Mfr # 706077
Zoro # G212488297
product price:Â $1.35
/ea
Sold in multiples of 25 for $33.75
Key Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Material
Zirconium
Series
S4 Premium Resin Fiber Disc
For Use On Surface Material
Carbon Steel, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
706077
Zoro #
G212488297
UPC #
9003177060779
Country of Origin
Czechia
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Details
Abrasive Material
Zirconium
Series
S4 Premium Resin Fiber Disc
For Use On Surface Material
Carbon Steel, Stainless Steel
Description
5in X 7/8in ZR Fibre Discs S4 Premium. ZIRCONIUM FIBRE DISCS FOR COARSE AND FINE GRINDING WORK AS WELL AS FOR REMOVING RUST AND BURRS FROM STEEL SURFACES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.