Shop TRYOLIT ABRASIVES
See all product information
Create Account
TYROLIT General Purpoes Resin Fiber Sanding Discs for Ferrous and Non-Ferrous Metals, 7" x 7/8" 60 Grit , A-B02
- Mfr # 706039
- Zoro # G712488261
product price:Â
$
1.29
/ea
Sold in multiples of 25 for
$32.25
Key Features
Mounting Hole Size
7/8 in
Abrasive Material
Aluminum Oxide
Series
Resin Fiber Discs
For Use On Surface Material
Carbon Steel, Stainless Steel
Arbor Hole Type
Unthreaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 706039
- Zoro #
- G712488261
- UPC #
- 9003177060397
- Country of Origin
- Korea, Republic of
- Abrasive Material
- Aluminum Oxide
- Abrasive Grit
- 60
- Series
- Resin Fiber Discs
- For Use On Surface Material
- Carbon Steel, Stainless Steel
- Arbor Hole Type
- Unthreaded
Dimensions
- Disc Diameter
- 7 in
- Mounting Hole Size
- 7/8 in
Description
ALUMINIUM OXIDE RESIN FIBER DISCS FOR GENERAL PURPOSE SANDING APPLICATIONS IN STEEL AND ALUMINUM
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.