
TYROLIT Premium Resin Fiber Disc, 7" x 7/8", ZA-P48 V, 24 Grit
Mfr # 34163911
Zoro # G312488272
product price:Â $2.29
/ea
Sold in multiples of 50 for $114.50
Key Features
Mounting Hole Size
7/8 in
Abrasive Material
Zirconium
Series
Zirconium Plus Resin Fiber Discs
Arbor Hole Type
Unthreaded
For Use On Surface Material
Carbon Steel, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
34163911
Zoro #
G312488272
UPC #
9009010032781
Country of Origin
Korea, Republic of
Dimensions
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Details
Abrasive Material
Zirconium
Abrasive Grit
24
Series
Zirconium Plus Resin Fiber Discs
Arbor Hole Type
Unthreaded
For Use On Surface Material
Carbon Steel, Stainless Steel
Description
HIGH PERFORMANCE ZIRCONIUM PLUS ENGINEERED WITH SPECIAL ADDITIVES AND COOLANTS FOR ULTRA HIGH PERFORMANCE IN STEEL, STAINLESS STEEL AND ALUMINUM Type No. Dimension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.