Zoro Homepage

TYROLIT Premium Rough Cleaning Disc, Type "R" Q-Disc, 2", Coarse

  • Mfr # 112602

  • Zoro # G212488242


product price: $4.29
/ea
Sold in multiples of 10 for $42.90

Key Features

Overall Diameter
2 in
Application
Carbon Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112602
Zoro #
G212488242
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
2 in

Details

Application
Carbon Steel, Stainless Steel

Description

2in Quick Change Type inRin Coarse Rough Cleaning/Stripping Disc. FOR REMOVING RUST, PAINT, LACQUER AND UNDERBODY SEALANT USING A MINI PNEUMATIC OR ELECTRIC ANGLE GRINDER

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.