Zoro Homepage

TYROLIT Premium SCM Surface Conditioning Flap Disc, 4-1/2" x 7/8", Type 27, Medium

  • Mfr # 742157

  • Zoro # G712488179


product price: $13.49
/ea
Sold in multiples of 5 for $67.45

Key Features

Overall Diameter
4-1/2 in
Abrasive Material
Non-Woven
Series
SCM Conditioning Disc
Abrasive Type
Type 27
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742157
Zoro #
G712488179
UPC #
8024406525761
Country of Origin
Czechia

Dimensions

Overall Diameter
4-1/2 in
Mounting Hole Size
7/8 in

Details

Abrasive Material
Non-Woven
Series
SCM Conditioning Disc
Abrasive Type
Type 27
Maximum Operating Speed
13,300 RPM
Application
Carbon Steel, Stainless Steel

Description

4 1/2in x 7/8in Surface Conditioning Flap Disc, Medium, Type 27. Working with an angle grinder is one of the most important processes in the trade and industrial sectors for processing all types of metals. We offer an optimally tailored package for polishing metal. Step 1 Remove rough scratch marks using the PREMIUM*** CONDITIONING disc It removes all rough scratch marks from the surfaces to be machined. A multi-dimensional flap design reduces clogging and prevents unwanted material discolouration. Recommendation: inMEDIUM grain Step 2 Prepare for polishing with the PREMIUM*** PRE-POLISH disc This provides optimum polishing preparation. The disc adapts flexibly to the material surface. Recommendation: inFINE-P grain Step 3 POLISH with the PREMIUM*** POLISH disc This allows you finally to achieve a perfect mirror finish. Different grinding pastes enable processing of different materials, such as steel, stainless steel and nonferrous metals. Recommendation: SHF with inS-POLISH polishing paste

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.