Zoro Homepage

TYROLIT Premium Type R 2" Coarse Surface Conditioning Disc, Tan, Non-Woven

  • Mfr # 112543

  • Zoro # G812488338


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Key Features

Overall Diameter
2 in
Abrasive Material
Non-Woven
Grit
Coarse
Series
Q-Disc System
Abrasive Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112543
Zoro #
G812488338
UPC #
9003171125436
Country of Origin
United Kingdom

Dimensions

Overall Diameter
2 in

Details

Abrasive Material
Non-Woven
Grit
Coarse
Series
Q-Disc System
Abrasive Type
Type R
Application
Carbon Steel, Stainless Steel

Description

ENGINEERED FROM HIGH QUALITY NYLON FIBRE AND ABRASIVES GRAINS, TYROLIT SCM Q-DISCS WORK IN TIGHT PLACES ON A VARIETY OF SUBSTRATES AND MATERIALS, AND IN A VARIETY OF APPLICATIONS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.