TYROLIT Premium Universal Felt Polishing Wheel, 4-1/2" x 7/8", Type 27

  • Mfr # 742378

  • Zoro # G612488132


product price:  $37.99
/ea
Sold in multiples of 3 for $113.97

Key Features

Diameter
4-1/2 in
Arbor Hole
7/8 in
Abrasive Type
Type 27
For Use On Surface Material
Carbon Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742378
Zoro #
G612488132
UPC #
9003177423789
Country of Origin
Italy

Dimensions

Diameter
4-1/2 in

Details

Arbor Hole
7/8 in
Abrasive Type
Type 27
For Use On Surface Material
Carbon Steel, Stainless Steel

Description

4-1/2in x 7/8in Universal Felt Polishing Wheel, Type 27 Felt flap discs with fiberlgass backing for use with abrasive pastes on low speed angle grinders

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.