Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

016A Spray Valve Assembly

  • Mfr # 002857-40

  • Zoro # G905954542


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Flow Capacity
2.2 GPM
Temp. Range
40 to 140°F
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002857-40
Zoro #
G905954542
UPC #
-
Country of Origin
United States

Details

Max. Pressure
125 psi
Flow Capacity
2.2 GPM
Temp. Range
40 to 140°F
Minimum Pressure
20 psi

Description

T&S Brass 002857-40. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.