Zoro Homepage

0.5 Gpm Spray Device, 55/64-27Un Female Threads

  • Mfr # B-0199-01-N05

  • Zoro # G005955791


product price: $19.69
/ea

Key Features

Temp. Range
40 to 140°F
Max. Pressure
125 psi
Flow Capacity
0.5 GPM
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0199-01-N05
Zoro #
G005955791
UPC #
-
Country of Origin
United States

Details

Temp. Range
40 to 140°F
Max. Pressure
125 psi
Flow Capacity
0.5 GPM
Minimum Pressure
20 psi

Description

T&S Brass B-0199-01-N05. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.