Zoro Homepage

0.5 Gpm Vandal-Resistant Spray Device, 15/16-27Un

  • Mfr # B-0199-09-N05

  • Zoro # G205956512


product price: $24.65
/ea

Key Features

Max. Pressure
125 psi
Min. Pressure
20 psi
Min. Temperature
40°F
Nozzle Flow Rate
0.5 GPM
Max. Temperature
140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0199-09-N05
Zoro #
G205956512
UPC #
-
Country of Origin
United States

Details

Max. Pressure
125 psi
Min. Pressure
20 psi
Min. Temperature
40°F
Nozzle Flow Rate
0.5 GPM
Max. Temperature
140°F

Description

T&S Brass B-0199-09-N05. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.