Zoro Homepage

0.5 Gpm Vandal-Resistant Spray Device, 3/8 Npsm M

  • Mfr # B-0199-07-N05

  • Zoro # G500647535


product price: $32.35
/ea

Key Features

Temp. Range
40 to 140°F
Max. Pressure
125 psi
Flow Capacity
0.5 GPM
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0199-07-N05
Zoro #
G500647535
UPC #
-
Country of Origin
United States

Details

Temp. Range
40 to 140°F
Max. Pressure
125 psi
Flow Capacity
0.5 GPM
Minimum Pressure
20 psi

Description

0.5 Gpm Vandal-Resistant Spray Device, 3/8 Npsm M. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.