Zoro Homepage

1.0 Gpm Aerator, 3/8 Npsm Male Threads

  • Mfr # B-0199-02-F10

  • Zoro # G400647413


product price: $22.55
/ea

Key Features

Max. Pressure
125 psi
Min. Pressure
20 psi
Max. Temperature
140°F
Min. Temperature
40°F
Nozzle Flow Rate
1 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0199-02-F10
Zoro #
G400647413
UPC #
-
Country of Origin
United States

Details

Max. Pressure
125 psi
Min. Pressure
20 psi
Max. Temperature
140°F
Min. Temperature
40°F
Nozzle Flow Rate
1 GPM

Description

1.0 Gpm Aerator, 3/8 Npsm Male Threads. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.