Zoro Homepage

15 Flexible Stainless St Hose

  • Mfr # B-0015-H

  • Zoro # G5593166


product price: $135.99
/ea
Free Shipping & Returns

Key Features

For Use With
T&S Brass faucets, valves, and specialty products
Max. Pressure
125 psi
Min. Pressure
20 psi
Nozzle Flow Rate
6.73 GPM
Max. Temperature
140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0015-H
Zoro #
G5593166
UPC #
-
Country of Origin
United States

Details

For Use With
T&S Brass faucets, valves, and specialty products
Max. Pressure
125 psi
Min. Pressure
20 psi
Nozzle Flow Rate
6.73 GPM
Max. Temperature
140°F
Min. Temperature
40°F

Description

T&S Brass B-0015-H Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.