Zoro Homepage

3 Gas Hose With Quick Disconnect

  • Mfr # HG-4D-48K

  • Zoro # G1752503


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
0.5 psi
Max. Temperature
350°F
Gas Hose Capacity
180,000 BTU per hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-4D-48K
Zoro #
G1752503
UPC #
-
Country of Origin
United States

Details

Max. Pressure
0.5 psi
Max. Temperature
350°F
Gas Hose Capacity
180,000 BTU per hour

Description

T&S Brass HG-4D-48K Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.