3/8 in Hose Diameter, 50 ft Length, 125 psi Max. Pressure, Black

  • Mfr # 5HR242-01

  • Zoro # G702215884


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Enclosed
No
Includes
Wall Mounting Bracket
Hose Inside Dia.
3/8 in
Hose Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5HR242-01
Zoro #
G702215884
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Reel Diameter
19 1/2"

Details

Max. Pressure
125 psi
Enclosed
No
Includes
Wall Mounting Bracket
Mounting
Wall, Ceiling or Under Counter
Reel Color
Black
Features
Hi-Flow Spray Valve
Finish - Hose Reels
Coated Steel
Max. Temp.
140°F

Description

Color: Black ;Material: Steel ;Length: 50' Hose ;Outer Diameter: 19 1/2" Reel ;Temperature Range: 176 F Maximum ;Includes: Wall Mounting Bracket ;Inlet: 3/8" Npt Female ;Pounds Per Square Inch: 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.