Zoro Homepage

3/8 Inner Diameter X 35 Feet Blue Hose Kit

  • Mfr # 014941-45

  • Zoro # G1645683


product price: $781.99
/ea
Free Shipping & Returns

Key Features

For Use With
T&S 3/8" hose reel
Max. Pressure
300 psi
Max. Temperature
200°F
Min. Pressure
20 psi
Min. Temperature
40°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014941-45
Zoro #
G1645683
UPC #
-
Country of Origin
United States

Details

For Use With
T&S 3/8" hose reel
Max. Pressure
300 psi
Max. Temperature
200°F
Min. Pressure
20 psi
Min. Temperature
40°F

Description

T&S Brass 014941-45 Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.