Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in Mount, 2 Hole Pantry Faucet

  • Mfr # B0325

  • Zoro # G002216796


product price: $326.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4 in
Finish
Chrome Plated Silver
Number of Handles
2
Flow Rate
17.9 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0325
Zoro #
G002216796
UPC #
-
Country of Origin
Unknown

Dimensions

Spout Length
5-3/4 in
Width
8-5/8 in
Height
13-1/4 in
Depth
5-3/4 in
Spout Height
13-1/4 in

Details

Number of Holes
2
Mounting Hole Center to Center
4 in
Finish
Chrome Plated Silver
Number of Handles
2
Flow Rate
17.9 GPM
Handle Type
Lever
Mounting Type
Deck Mount
Item
Pantry Faucet
Handle Material
Chrome Plated Metal
Material
Brass
Inlet
1/2" FNPT

Description

Material: Brass ;Plating: Chrome-Plated ;Type: Gooseneck ;Inlet: 1/2" Npt Female ;Outlet: 1/2" Npt Female ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.