Zoro Homepage

56 Flexible Stainless St Hose

  • Mfr # B-0056-H2A

  • Zoro # G5601952


product price: $120.99
/ea
Free Shipping & Returns

Key Features

For Use With
T&S Brass faucets, valves, and specialty products
Flow Capacity
6.42 GPM
Temp. Range
40 to 140°F
Max. Pressure
125 psi
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0056-H2A
Zoro #
G5601952
UPC #
-
Country of Origin
United States

Details

For Use With
T&S Brass faucets, valves, and specialty products
Flow Capacity
6.42 GPM
Temp. Range
40 to 140°F
Max. Pressure
125 psi
Minimum Pressure
20 psi

Description

T&S Brass B-0056-H2A Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.