
8 Deck Mount Pre-Rinse Unit
Mfr # 5PR-8D12
Zoro # G1646697
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Handle
Lever
Max. Pressure
125 psi
Inlet Size
1/2 in NPT Female, Adjustable Centers
Nozzle Flow Rate
4.29 GPM
Cartridge-Spindle Type
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PR-8D12
Zoro #
G1646697
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
1/2 in NPT Female, Adjustable Centers
Nozzle Size
12 in
Details
Handle
Lever
Max. Pressure
125 psi
Nozzle Flow Rate
4.29 GPM
Cartridge-Spindle Type
Ceramic
Body Mount
Deck
Flow Rate
1.15 GPM
Spray Valve Flow
1.15 GPM
Min. Pressure
20 psi
Body
8 in Centers
Max. Temperature
140°F
Min. Temperature
40°F
Description
T&S Brass 5PR-8D12 Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.