Zoro Homepage

8 Wall Mount Faucet, 12 Swing Nozzle, Lever Hand

  • Mfr # 5F-8WLS12

  • Zoro # G805955465


product price: $322.19
/ea
Free Shipping & Returns

Key Features

Type
Swivel Nozzle
Size
12 in
Max. Pressure
125 psi
Handle Type
Lever
Flow Capacity
5.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5F-8WLS12
Zoro #
G805955465
UPC #
-
Country of Origin
China

Dimensions

Size
12 in
Inlet Size
1/2 in; 1/2 in

Details

Type
Swivel Nozzle
Max. Pressure
125 psi
Handle Type
Lever
Flow Capacity
5.2 GPM
Temp. Range
40 to 140°F
Inlet Type
FNPT
Mounting
Wall
Minimum Pressure
20 psi
Center to Center
8 in
Spindle Type
Ceramic

Description

T&S Brass 5F-8WLS12. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.