Zoro Homepage

Add-On Faucet, 14 Nozzle, Lever Handle, Eterna Ca

  • Mfr # B-0158

  • Zoro # G105955738


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Size
14 in
Handle Type
Lever
Max. Pressure
125 psi
Flow Capacity
8.91 GPM
Temp. Range
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0158
Zoro #
G105955738
UPC #
-
Country of Origin
United States

Dimensions

Size
14 in

Details

Handle Type
Lever
Max. Pressure
125 psi
Flow Capacity
8.91 GPM
Temp. Range
40 to 140°F
Type
Add-On Swivel Nozzle
Spindle Type
1/4 Turn Compression
Minimum Pressure
20 psi

Description

T&S Brass B-0158. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.