Zoro Homepage

Add-On Faucet 18" Noz

  • Mfr # B-0157

  • Zoro # G102301439


product price: $211.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
8.91 GPM
Handle Type
Lever
Features
1/4 Turn Compression; 18 in, Add-On Nozzle, Nozzle, Swivel
Temp. Control
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0157
Zoro #
G102301439
UPC #
-
Country of Origin
United States

Details

Flow Rate
8.91 GPM
Handle Type
Lever
Features
1/4 Turn Compression; 18 in, Add-On Nozzle, Nozzle, Swivel
Temp. Control
40 to 140°F

Description

T & S Pre-Rinse Add-On Faucet W/ 18" Swing Nozzle.;Replacement Nozzle # 26-1179;Replacement Spindle, 1/4 Turn # 007947-40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.