Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Faucet

  • Mfr # B-0155-LN

  • Zoro # G2036520


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Fits Brand
T&S Brass
Material
Brass (Body, Nipple), Metal (Handle)
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-0155-LN
Zoro #
G2036520
UPC #
671262001335
Country of Origin
United States

Dimensions

Overall Depth
4 13/16 in
Inlet Connection Size
3/8 in

Details

Sub-Category
Faucet Handles
Fits Brand
T&S Brass
Material
Brass (Body, Nipple), Metal (Handle)
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Item
Spout
For Use With Mfr. Model Number
B-0113-B, B-0133-B, B-0133-B-0113-B
Handle Type
Lever
Body Material
Brass
ADA Compliance
Not ADA Compliant
Power Source
Manual
Handle Material
Metal
Flow Rate - Maximum
9.73 gpm
Compatible Cartridge Manufacturer Part Number
B-0113-B, B-0133-B, B-0133-B-0113-B
For Location
Bathroom, Kitchen, Laboratory
Spout Reach
2 5/16 in
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Spout Style
Swivel
Spout Shape
Gooseneck
Product Type
Faucet
Water Supply Type
Hot and Cold Lines
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant

Description

Item Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.