Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm, Swing , Pre-Rinse, Lead Free

  • Mfr # 2882-40

  • Zoro # G403525138


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
17.6 GPM
Temp. Range
40 to 140°F
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2882-40
Zoro #
G403525138
UPC #
-
Country of Origin
Unknown

Details

Flow Rate
17.6 GPM
Temp. Range
40 to 140°F
Max. Pressure
125 psi

Description

Length: 12" ;Lead Free: Y ;Caster Type: Swivel Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.