Zoro Homepage

B-0108-H High Flow Spray Face Repair Kit

  • Mfr # 108HSF-RK

  • Zoro # G005954732


product price: $21.19
/ea

Key Features

For Use With
High-Flow Spray Valve
Max. Pressure
125 psi
Min. Temperature
40°F
Nozzle Flow Rate
3.28 GPM
Min. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108HSF-RK
Zoro #
G005954732
UPC #
-
Country of Origin
United States

Details

Item
High-Flow Spray Valve
For Use With
High-Flow Spray Valve
Max. Pressure
125 psi
Min. Temperature
40°F
Nozzle Flow Rate
3.28 GPM
Min. Pressure
20 psi
Max. Temperature
140°F

Description

T&S Brass 108HSF-RK. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.