Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back-Flow Preventer For - Part# Bl5550-09

  • Mfr # BL5550-09

  • Zoro # G302304667


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
40 to 140°F
Max. Pressure
125 psi
Min. Pressure (PSI)
20 psi
Nozzle Flow
9.08 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL5550-09
Zoro #
G302304667
UPC #
-
Country of Origin
United States

Details

Temp. Range (F)
40 to 140°F
Max. Pressure
125 psi
Min. Pressure (PSI)
20 psi
Nozzle Flow
9.08 GPM

Description

T&S Bl-5550-09 Back-Flow Preventer, 3/8" Mpt Inlet X 3/8";Fpt Outlet;Not For Continous Use, Lab Use Only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.