
Base, Water Station , 10.5X12.5
Mfr # B-1231
Zoro # G002233052
product price: $237.50
/ea
Free Shipping & Returns
Key Features
Hub Style
Water Station
Waste Drain Flow Rate
18 GPM
Style
Water Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-1231
Zoro #
G002233052
UPC #
-
Country of Origin
United States
Details
Hub Style
Water Station
Waste Drain Flow Rate
18 GPM
Style
Water Station
Description
Material: Stainless Steel ;Length: 4" Drain Tailpiece | 4 1/2" Drainage Area ;Width: 10" Drainage Area | 10 1/2" Overall Size ;Outer Diameter: 1 1/4" | 7/8" Hole ;Depth: 1 1/2" Drainage Area | 12 1/2" Overall Size
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.