Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base, Water Station , 10.5X12.5

  • Mfr # B1231

  • Zoro # G402232792


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Style
Water Station
Flow Rate - Drains
18 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1231
Zoro #
G402232792
UPC #
-
Country of Origin
United States

Details

Style
Water Station
Flow Rate - Drains
18 GPM

Description

Material: Stainless Steel ;Length: 4" Drain Tailpiece | 4 1/2" Drainage Area ;Width: 10" Drainage Area | 10 1/2" Overall Size ;Outer Diameter: 1 1/4" | 7/8" Hole ;Depth: 1 1/2" Drainage Area | 12 1/2" Overall Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.