Zoro Homepage

Blue Spray Head Assembly

  • Mfr # 001A

  • Zoro # G1614463


product price: $63.79
/ea

Key Features

Max. Pressure
125 psi
Nozzle Flow Rate
5.6 GPM
Min. Pressure
20 psi
Max. Temperature
140°F
Min. Temperature
40°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001A
Zoro #
G1614463
UPC #
-
Country of Origin
United States

Details

Item
High-Flow Spray Valve
Max. Pressure
125 psi
Nozzle Flow Rate
5.6 GPM
Min. Pressure
20 psi
Max. Temperature
140°F
Min. Temperature
40°F

Description

T&S Brass 001A Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.