BREAKER, VACUUM(ATMOSPHERC, GHT for T&S Brass - Part# BL5550-10

  • Mfr # BL5550-10

  • Zoro # G403553827


product price:  $50.75
/ea

Key Features

Flow Capacity
13.9 GPM
Temp. Range
40 to 140°F
Max. Pressure
125 psi
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL5550-10
Zoro #
G403553827
UPC #
-
Country of Origin
Unknown

Details

Flow Capacity
13.9 GPM
Temp. Range
40 to 140°F
Max. Pressure
125 psi
Minimum Pressure
20 psi

Description

ATMOSPHERIC VACUUM BREAKER BY T&S BRASS, INLET: 3/4"GARDEN;HOSE FEMALE, LEADFREE: Y, MATERIAL: BRASS, OUTLET:;3/4"GARDEN HOSE FEMALE, PLATING: CHROME-PLATED, PSI:;125WATER RATED, WEIGHT: .15LB,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.