Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Assembly, Hot, Brass

  • Mfr # 006478-40

  • Zoro # G3649186


product price: $87.90
/ea
Free Shipping & Returns

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
T&S Brass
Material
Brass
Finish
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006478-40
Zoro #
G3649186
UPC #
671262123501
Country of Origin
United States

Details

Sub-Category
Stems and Cartridges
Fits Brand
T&S Brass
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
AB1953, CSA
Includes
(1) Spindle
For Use With
T&S Medical And Lavatory Faucets
Item
Cartridge
For Use With Mfr. Model Number
B-0865-04
Use With Water Temp.
Hot
Type
Hot
ADA Compliant
No
Compliance
CSA, AB1953
Product Type
Cartridge
Cartridge Type
Compression
For Water Temperature
Hot
Flow Rate - Maximum
18.77 gpm
Compatible Manufacturer Part Number
B-0865-04
Compatible Series
Spindle Assembly, Eterna, CWS Escutcheon
Compatible Brand
T&S Brass
Turn Direction
Right Hand

Description

Cartridge, Fits Brand T&S Brass, Finish Brass, For Use With Mfr. Model Number B-0865-04, Use With Water Temp. Hot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.