CARTRIDGE, CERAMA HOT for T&S Brass - Part No TS12446-25NS

  • Mfr # TS12446-25NS

  • Zoro # G503552669


product price:  $75.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS12446-25NS
Zoro #
G503552669
UPC #
-
Country of Origin
Unknown

Description

CERAMA HOT STEM ASSEMBLY BY T&S BRASS, DEPTH: 1 13/16",;DEPTH: 46MM,GALLONS PER MINUTE: 6.19,LEADFREE: Y,LENGTH: 3;11/16",LENGTH: 94MM,LITERS PER MINUTE: 23.43,MATERIAL:;BRASS,NOTE: QUARTER TURN,PLATING: CHROME-PLATED,PSI:;20-125,STANDARDS: AB1953,TEMP RANGE: 40-120C,WEIGHT:;.499LB,WIDTH: 2 11/16",WIDTH: 68MM,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.