Zoro Homepage

Cartridge, Cerama , Lh, Cold

  • Mfr # 011617-25

  • Zoro # G703525203


product price: $87.90
/ea
Free Shipping & Returns

Key Features

Temp. Range
40 to 180°F
Max. Pressure
20 to 125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011617-25
Zoro #
G703525203
UPC #
-
Country of Origin
United States

Details

Temp. Range
40 to 180°F
Max. Pressure
20 to 125 psi

Description

Color: Gold | Silver ;Material: Brass ;Length: 3" ;Width: 15/16" ;Outer Diameter: 15/16" ;Includes: Bonnet Assembly ;Plating: Chrome-Plated ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.